KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/16" Barbed x MNPT Male 90 Degree Elbow PK 10

ELDON JAMES| Zoro #: G0896673| Mfr #: L1032-1WP

$8.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 9 Degrees to 150 Degrees F
Item: Male Elbow, 90 Degrees
Fitting Connection Type: Barbed x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0896673 Mfr #: L1032-1WP
Temp. Range: 9 Degrees to 150 Degrees FItem: Male Elbow, 90 Degrees
Fitting Connection Type: Barbed x MNPTTube Fitting Material: Polypropylene
Color: WhiteSpecific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 150 psiBarb Size: 1/16"
Basic Fitting Shape: ElbowBasic Fitting Material: Plastic
Country of Origin (subject to change): United States

Description

Male 90 Degrees Elbow, Barb Size 1/16 In, Thread To Barb Connection, Thread Size 10-32, Material of Construction Polypropylene, Max Pressure 150 PSI, Temp Range 9 To 150 Deg F, Color White, Package Quantity 10

Reviews