KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Elbow, Threaded, Nylon, 1/2 In NPT, PK10

ELDON JAMES| Zoro #: G1000255| Mfr #: L8-8BN

$7.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"
Fitting Connection Type: Barbed x MNPT
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1000255 Mfr #: L8-8BN
Pipe Size (Fittings): 1/2"Fitting Connection Type: Barbed x MNPT
Color: BlackSpecific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 150 psiBarb Size: 1/2"
Basic Fitting Shape: ElbowBasic Fitting Material: Plastic
Temp. Range: -50 Degrees to 275 Degrees FItem: Male Elbow, 90 Degrees
Tube Fitting Material: NylonStandards: NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI Requirements
Country of Origin (subject to change): United States

Description

Elbow, Thread Size 1/2 In, Barb Size 1/2 In, Threaded x Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI Requirements, Package Quantity 10

Reviews