20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Elbow, Threaded, Nylon, 1/8 In NPT, PK10

ELDON JAMES| Zoro #: G0792556| Mfr #: L2-4BN

$5.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0792556 Mfr #: L2-4BN
Max. Pressure: 150 psiTemp. Range: -50 Degrees to 275 Degrees F
Color: BLACKStandards: NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI Requirements
Specific Fitting Shape: 90 Degrees ElbowItem: Male Elbow, 90 Degrees
Tube Fitting Material: NylonFitting Connection Type: Barbed x MNPT
Basic Fitting Material: PlasticBasic Fitting Shape: Elbow
Pipe Size (Fittings): 1/8"Barb Size: 1/4"
Country of Origin (subject to change): United States

Product Description

Elbow, Thread Size 1/8 In, Barb Size 1/4 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI Requirements, Package Quantity 10