KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heater Hose Kit, Nylon, Black, PK36

ELDON JAMES| Zoro #: G1482467| Mfr #: EJK145

$99.88 /pk

This item ships free. Details.Standard ground shipping.
Details:
Includes: 2 Each Of 1/4" Couplers, Elbows, Tees, 3/8" Couplers, Elbows, Tees, 1/2" Couplers, Elbows, Tees, 5/8" Couplers, Elbows, Tees, 3/4" Couplers, Elbows, Tees, 1/2 to 3/8" Reduction Couplers, 5/8 to 1/2" Reduction Couplers, 3/4 to 5/8" Reduction Couplers
Package Quantity: 36
Temp. Range: -4 to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1482467 Mfr #: EJK145
Includes: 2 Each Of 1/4" Couplers, Elbows, Tees, 3/8" Couplers, Elbows, Tees, 1/2" Couplers, Elbows, Tees, 5/8" Couplers, Elbows, Tees, 3/4" Couplers, Elbows, Tees, 1/2 to 3/8" Reduction Couplers, 5/8 to 1/2" Reduction Couplers, 3/4 to 5/8" Reduction CouplersPackage Quantity: 36
Temp. Range: -4 to 175 Degrees FItem: Heater Hose Kit
Color: BlackCountry of Origin (subject to change): United States

Description

Heater Hose Kit, Barb Size 1/2, 5/8, 3/4 In, Barbed Connection, Material of Construction Nylon, Temp Range -4 To 175 Deg F, Max Pressure 225 PSI, Color Black, Includes 2 Each Of 1/4 In Couplers, Elbows, Tees, 3/8 In Couplers, Elbows, Tees, 1/2 In Couplers, Elbows, Tees, 5/8 In Couplers, Elbows, Tees, 3/4 In Couplers, Elbows, Tees, 1/2 To 3/8 In Reduction Couplers, 5/8 To 1/2 In Reduction Couplers, 3/4 To 5/8 In Reduction Couplers, Package Quantity 36

Reviews