Male Connector, 1/4 In Pipe Sz, 316 L SS

ELDON JAMES| Zoro #: G2091031| Mfr #: A4-5SS

$21.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2091031 Mfr #: A4-5SS
Standards: ASTMA 240 And ASME SA240Pipe Size (Fittings): 1/4"
Fitting Connection Type: Tube x BarbedTube Fitting Material: 316L Stainless Steel
Basic Fitting Material: MetalBasic Fitting Shape: Adapter
Item: Male ConnectorHex Size: 1/4"
Specific Fitting Shape: AdapterTemp. Range: -50 Degrees to 800 Degrees F
Country of Origin (subject to change): United States

Product Description

Male Connector, Pipe Size 1/4 In, Tube Size 5/16 In, Tube Connection, Material of Construction 316L Stainless Steel, Schedule 10, Thread Size 1/4-18, Hex Size 1/4 In, Pressure 150 PSI, Temp Range -50 To 800 Deg F, Standards ASTMA 240 And ASME SA240

Product Reviews