1/4" MNPT Hex Nipple PK 10

ELDON JAMES| Zoro #: G1438157| Mfr #: N4WP

$6.51 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Hex Nipple
Color: White
Fitting Connection Type: MNPT x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1438157 Mfr #: N4WP
Specific Fitting Shape: Hex NippleColor: White
Fitting Connection Type: MNPT x MNPTTemp. Range: 9 to 150 Degrees F
Basic Fitting Material: PlasticBasic Fitting Shape: Nipple
Pipe Size (Fittings): 1/4"Item: Hex Nipple
Max. Pressure: 150 psiPipe Fitting Material: Polypropylene
Country of Origin (subject to change): United States

Description

Hex Nipple, Pipe Fitting Material Polypropylene, Pipe Size - Pipe Fitting 1/4 In., Fitting Connection Type MNPT x MNPT, Color White, Max. Pressure 150 psi, Temp. Range 9 to 150 Degrees F, Package Quantity 10

Reviews