KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" MNPT Hex Nipple PK 10

ELDON JAMES| Zoro #: G1346931| Mfr #: N2WP

$8.67 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Basic Fitting Material: Plastic
Pipe Size (Fittings): 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1346931 Mfr #: N2WP
Color: WhiteBasic Fitting Material: Plastic
Pipe Size (Fittings): 1/8"Pipe Fitting Material: Polypropylene
Fitting Connection Type: MNPT x MNPTBasic Fitting Shape: Nipple
Max. Pressure: 150 psiItem: Hex Nipple
Specific Fitting Shape: Hex NippleTemp. Range: 9 to 150 Degrees F
Country of Origin (subject to change): United States

Description

Hex Nipple, Thread Size 1/8 In, Threaded Connection, Material of Construction Polypropylene, Max Pressure 150 PSI, Temp Range 9 To 150 Deg F, Color White, Package Quantity 10

Reviews