KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" MNPT Hex Nipple PK 10

ELDON JAMES| Zoro #: G1586453| Mfr #: N6WP

$7.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Basic Fitting Material: Plastic
Pipe Size (Fittings): 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1586453 Mfr #: N6WP
Color: WhiteBasic Fitting Material: Plastic
Pipe Size (Fittings): 3/8"Pipe Fitting Material: Polypropylene
Fitting Connection Type: MNPT x MNPTBasic Fitting Shape: Nipple
Max. Pressure: 150 psiItem: Hex Nipple
Specific Fitting Shape: Hex NippleTemp. Range: 9 to 150 Degrees F
Country of Origin (subject to change): United States

Description

Hex Nipple, Pipe Fitting Material Polypropylene, Pipe Size - Pipe Fitting 3/8 In., Fitting Connection Type MNPT x MNPT, Color White, Max. Pressure 150 psi, Temp. Range 9 to 150 Degrees F, Package Quantity 10

Reviews