SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" x 1/4" Barbed PVC Reducing Coupling PK5

ELDON JAMES| Zoro #: G0322262| Mfr #: C8-4NK

$17.45 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: CouplingColor: naturalSpecific Fitting Shape: Reducing Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0322262 Mfr #: C8-4NK
Basic Fitting Shape: CouplingColor: natural
Specific Fitting Shape: Reducing CouplingCompliance: RoHS Compliant
Pipe Fitting Material: PVCItem: Reducing Coupler
Standards: NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI RequirementsFitting Connection Type: Barbed
Pipe Size (Fittings): 1/2" x 1/4"Max. Pressure: 260 psi@70 Degrees F
Basic Fitting Material: PlasticCountry of Origin (subject to change): United States

Description

Reduction Coupler, Barb Size 1/2 x 1/4 In, Barbed Connection, Material of Construction Polyvinylidene Chloride, Max Pressure 260 PSI, Temp Range -80 To 226 Deg F, Color Natural, Standards NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI Requirements, Package Quantity 5

Reviews