1/4" x 5/32" Barbed SS Reducing Coupler Sch 10

ELDON JAMES| Zoro #: G1003764| Mfr #: C4-2.5SS

$18.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Compliance: RoHS CompliantColor: SilverBasic Fitting Shape: Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1003764 Mfr #: C4-2.5SS
Compliance: RoHS CompliantColor: Silver
Basic Fitting Shape: CouplingFitting Connection Type: Barbed
Max. Pressure: 150 psiTube Size: 1/4" x 5/32"
Specific Fitting Shape: Reducing CouplingItem: Reducing Coupler
Barb Size: 1/4" x 5/32"Temp. Range: -50 Degrees to 800 Degrees F
Tube Fitting Material: 316L Stainless SteelBasic Fitting Material: Metal
Standards: ASTM A240 and ASME SA240Country of Origin (subject to change): United States

Description

Reducing Coupler, Tube Fitting Material 316L Stainless Steel, Barb Size 1/4 In. x 5/32 In., Fitting Connection Type Barbed, Tube Size 1/4 In. x 5/32 In., Max. Pressure 150 psi, Temp. Range -50 Degrees to 800 Degrees F, Color Silver, Standards ASTM A240 and ASME SA240, Compliance RoHS Compliant

Reviews