Eldon James
3/4" x 1/2" Barbed 316L SS Reducing Coupler Sch 10
Mfr # C12-8SS
Zoro # G2412654
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316L Stainless Steel
- Specific Fitting Shape Straight Reducing Connector
- Barb Size 3/4 in x 1/2 in
- Fitting Connection Type Barbed
- Tube Size 3/4 in x 1/2 in
Explore More Products
- ELDON JAMES 5/8" x 3/8" Barbed 316L SS Reducing Tee Sch 10 RT10-6SS
- ELDON JAMES 3/8" Barbed x 1/4" MNPT Male Adapter PK 10 A4-6WP
- ELDON JAMES 3/4" Barbed Tee PK 10 T0-12WP
- ELDON JAMES 1/2" Barbed x MNPT Male Adapter PK 10 A8-8WP
- ELDON JAMES Elbow, Thread To Barb, PVDC, 3/8 In, PK5 L6-4NK
- ELDON JAMES Elbow, Threaded, Nylon, 1/4 In NPT, PK10 L4-3BN
- ELDON JAMES Straight Coupler, 1/4 In, Barbed, PVC, PK5 C0-4NK
- ELDON JAMES Tee, Thread To Barb, Nylon, 1/2 In, PK10 T8-4BN
- ELDON JAMES 5/16" Barbed 316L SS Tee Sch 10 TO-5SS
- ELDON JAMES Straight Coupler, 3/8In, Barbed, Nylon, PK10 C0-6BN
- ANDERSON Green Leaf Nylon 1/2 in. D X 1/2 in. D Hose Barb Elbow CBEB1212BG1
- Eldon James Tube Fittings