BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/8" x 1/4" Barbed PVC Reducing Coupling PK5

ELDON JAMES| Zoro #: G1731064| Mfr #: C6-4NK

$12.34 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing CouplingFitting Connection Type: BarbedBasic Fitting Shape: Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1731064 Mfr #: C6-4NK
Specific Fitting Shape: Reducing CouplingFitting Connection Type: Barbed
Basic Fitting Shape: CouplingColor: natural
Basic Fitting Material: PlasticStandards: NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI Requirements
Item: Reducing CouplerCompliance: RoHS Compliant
Pipe Size (Fittings): 3/8" x 1/4"Pipe Fitting Material: PVC
Max. Pressure: 260 psi@70 Degrees FCountry of Origin (subject to change): United States

Description

Reduction Coupler, Barb Size 3/8 x 1/4 In, Barbed Connection, Material of Construction Polyvinylidene Chloride, Max Pressure 260 PSI, Temp Range -80 To 226 Deg F, Color Natural, Standards NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI Requirements, Package Quantity 5

Reviews