5/16" x 1/4" Barbed SS Reducing Coupler Sch 10

ELDON JAMES| Zoro #: G0625414| Mfr #: C5-4SS

$14.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Compliance: RoHS CompliantColor: SilverBasic Fitting Shape: Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0625414 Mfr #: C5-4SS
Compliance: RoHS CompliantColor: Silver
Basic Fitting Shape: CouplingFitting Connection Type: Barbed
Max. Pressure: 150 psiTube Size: 5/16" x 1/4"
Specific Fitting Shape: Reducing CouplingItem: Reducing Coupler
Barb Size: 5/16" x 1/4"Temp. Range: -50 Degrees to 800 Degrees F
Tube Fitting Material: 316L Stainless SteelBasic Fitting Material: Metal
Standards: ASTM A240 and ASME SA240Country of Origin (subject to change): United States

Description

Reducing Coupler, Tube Fitting Material 316L Stainless Steel, Barb Size 5/16 In. x 1/4 In., Fitting Connection Type Barbed, Tube Size 5/16 In. x 1/4 In., Max. Pressure 150 psi, Temp. Range -50 Degrees to 800 Degrees F, Color Silver, Standards ASTM A240 and ASME SA240, Compliance RoHS Compliant

Reviews