KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" x 1/2" Barbed PVC Reducing Coupling PK5

ELDON JAMES| Zoro #: G2089132| Mfr #: C10-8NK

$17.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 5/8" x 1/2"
Fitting Connection Type: Barbed
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2089132 Mfr #: C10-8NK
Pipe Size (Fittings): 5/8" x 1/2"Fitting Connection Type: Barbed
Color: naturalSpecific Fitting Shape: Reducing Coupling
Max. Pressure: 260 psi@70 Degrees FBasic Fitting Shape: Coupling
Basic Fitting Material: PlasticCompliance: RoHS Compliant
Item: Reducing CouplerStandards: NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI Requirements
Country of Origin (subject to change): United States

Description

Reduction Coupler, Barb Size 5/8 x 1/2 In, Barbed Connection, Material of Construction Polyvinylidene Chloride, Max Pressure 260 PSI, Temp Range -80 To 226 Deg F, Color Natural, Standards NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI Requirements, Package Quantity 5

Reviews