PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

5/8" x 3/8" Barbed SS Reducing Tee Sch 10

ELDON JAMES| Zoro #: G0267994| Mfr #: RT10-6SS

$97.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Compliance: RoHS CompliantColor: SilverBasic Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0267994 Mfr #: RT10-6SS
Compliance: RoHS CompliantColor: Silver
Basic Fitting Shape: TeeFitting Connection Type: Barbed
Max. Pressure: 150 psiTube Size: 5/8" x 3/8"
Specific Fitting Shape: Reducing TeeItem: Reducing Tee
Barb Size: 5/8" x 3/8"Temp. Range: -50 Degrees to 800 Degrees F
Tube Fitting Material: 316L Stainless SteelBasic Fitting Material: Metal
Standards: ASTM A240 and ASME SA240Country of Origin (subject to change): United States

Description

Reducing Tee, Tube Fitting Material 316L Stainless Steel, Barb Size 5/8 In. x 3/8 In., Fitting Connection Type Barbed, Tube Size 5/8 In. x 3/8 In., Max. Pressure 150 psi, Temp. Range -50 Degrees to 800 Degrees F, Color Silver, Standards ASTM A240 and ASME SA240, Compliance RoHS Compliant

Reviews