1/2" Barbed SS Straight Coupler Sch 10

ELDON JAMES| Zoro #: G2396301| Mfr #: CO-8SS

$37.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Coupling
Max. Pressure: 150 psi
Tube Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2396301 Mfr #: CO-8SS
Specific Fitting Shape: CouplingMax. Pressure: 150 psi
Tube Size: 1/2"Color: Silver
Basic Fitting Material: MetalBasic Fitting Shape: Coupling
Standards: ASTM A240 and ASME SA240Compliance: RoHS Compliant
Fitting Connection Type: BarbedTemp. Range: -50 Degrees to 800 Degrees F
Tube Fitting Material: 316L Stainless SteelBarb Size: 1/2"
Item: Straight CouplerCountry of Origin (subject to change): United States

Description

Coupler, Tube Size 1/2 In, Barbed Connection, Material of Construction 316L Stainless Steel, Schedule 10, Pressure 150 PSI, Temp Range -50 To 800 Deg F, Standards ASTMA 240 And ASME SA240

Reviews