Straight Coupler, 1/2In, Barbed, Nylon, PK10

ELDON JAMES |Zoro #: G1237135|Mfr #: C0-8BN

$4.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1237135 Mfr #: C0-8BN
Basic Material: PlasticStandards: NSF 61 and 51 Certified, FDA Compliant, Meets USP Class VI Requirements
Max. Pressure: 150 psi@70 Degrees FItem: Straight Coupler
Body Material: NylonColor: Black
Compliance: RoHS CompliantConnection Type: Barbed
Fittings Sub-Category: CouplingsTemp. Range: -50 Degrees to 275 Degrees F
Barb Size: 1/2"Country of Origin (subject to change): United States

Product Description

Equal Leg Coupler, Barb Size 1/2 In, Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI Requirements, Package Quantity 10

Product Reviews