KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" Barbed SS Straight Coupler Sch 10

ELDON JAMES| Zoro #: G2206452| Mfr #: CO-4SS

$10.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Fitting Connection Type: Barbed
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2206452 Mfr #: CO-4SS
Tube Size: 1/4"Fitting Connection Type: Barbed
Color: SilverSpecific Fitting Shape: Coupling
Max. Pressure: 150 psiBarb Size: 1/4"
Basic Fitting Shape: CouplingBasic Fitting Material: Metal
Compliance: RoHS CompliantTemp. Range: -50 Degrees to 800 Degrees F
Item: Straight CouplerTube Fitting Material: 316L Stainless Steel
Standards: ASTM A240 and ASME SA240Country of Origin (subject to change): United States

Description

Coupler, Tube Size 1/4 In, Barbed Connection, Material of Construction 316L Stainless Steel, Schedule 10, Pressure 150 PSI, Temp Range -50 To 800 Deg F, Standards ASTMA 240 And ASME SA240

Reviews