BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/16" Barbed SS Straight Coupler Sch 10

ELDON JAMES| Zoro #: G0666382| Mfr #: CO-3SS

$9.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Compliance: RoHS CompliantColor: SilverBasic Fitting Shape: Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0666382 Mfr #: CO-3SS
Compliance: RoHS CompliantColor: Silver
Basic Fitting Shape: CouplingFitting Connection Type: Barbed
Max. Pressure: 150 psiTube Size: 3/16"
Specific Fitting Shape: CouplingItem: Straight Coupler
Barb Size: 3/16"Temp. Range: -50 Degrees to 800 Degrees F
Tube Fitting Material: 316L Stainless SteelBasic Fitting Material: Metal
Standards: ASTM A240 and ASME SA240Country of Origin (subject to change): United States

Description

Straight Coupler, Tube Fitting Material 316L Stainless Steel, Barb Size 3/16 In., Fitting Connection Type Barbed, Tube Size 3/16 In., Max. Pressure 150 psi, Temp. Range -50 Degrees to 800 Degrees F, Color Silver, Standards ASTM A240 and ASME SA240, Compliance RoHS Compliant

Reviews