5/16" Barbed SS Straight Coupler Sch 10

ELDON JAMES| Zoro #: G0735357| Mfr #: CO-5SS

$13.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 5/16"
Fitting Connection Type: Barbed
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0735357 Mfr #: CO-5SS
Tube Size: 5/16"Fitting Connection Type: Barbed
Color: SilverSpecific Fitting Shape: Coupling
Max. Pressure: 150 psiBarb Size: 5/16"
Basic Fitting Shape: CouplingBasic Fitting Material: Metal
Compliance: RoHS CompliantTemp. Range: -50 Degrees to 800 Degrees F
Item: Straight CouplerTube Fitting Material: 316L Stainless Steel
Standards: ASTM A240 and ASME SA240Country of Origin (subject to change): United States

Description

Straight Coupler, Tube Fitting Material 316L Stainless Steel, Barb Size 5/16 In., Fitting Connection Type Barbed, Tube Size 5/16 In., Max. Pressure 150 psi, Temp. Range -50 Degrees to 800 Degrees F, Color Silver, Standards ASTM A240 and ASME SA240, Compliance RoHS Compliant

Reviews