5/8" Barbed SS Straight Coupler Sch 10

ELDON JAMES| Zoro #: G1607471| Mfr #: CO-10SS

$42.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Specific Fitting Shape: CouplingMax. Pressure: 150 psiTube Size: 5/8"
Save 15%. Sign up for Z-mail.


Zoro #: G1607471 Mfr #: CO-10SS
Specific Fitting Shape: CouplingMax. Pressure: 150 psi
Tube Size: 5/8"Color: Silver
Basic Fitting Material: MetalBasic Fitting Shape: Coupling
Standards: ASTM A240 and ASME SA240Compliance: RoHS Compliant
Fitting Connection Type: BarbedTemp. Range: -50 Degrees to 800 Degrees F
Tube Fitting Material: 316L Stainless SteelBarb Size: 5/8"
Item: Straight CouplerCountry of Origin (subject to change): United States


Straight Coupler, Tube Fitting Material 316L Stainless Steel, Barb Size 5/8 In., Fitting Connection Type Barbed, Tube Size 5/8 In., Max. Pressure 150 psi, Temp. Range -50 Degrees to 800 Degrees F, Color Silver, Standards ASTM A240 and ASME SA240, Compliance RoHS Compliant