KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" Barbed Straight Coupler PK 10

ELDON JAMES| Zoro #: G0540416| Mfr #: C0-10WP

$9.30 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Barbed
Color: White
Specific Fitting Shape: Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0540416 Mfr #: C0-10WP
Fitting Connection Type: BarbedColor: White
Specific Fitting Shape: CouplingMax. Pressure: 150 psi
Barb Size: 5/8"Basic Fitting Shape: Coupling
Basic Fitting Material: PlasticCompliance: RoHS Compliant
Temp. Range: 9 Degrees to 150 Degrees FItem: Straight Coupler
Tube Fitting Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Equal Leg Coupler, Barb Size 5/8 In, Barbed Connection, Material of Construction Polypropylene, Max Pressure 150 PSI, Temp Range 9 To 150 Deg F, Color White, Package Quantity 10

Reviews