DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/4" Barbed SS Tee Sch 10

ELDON JAMES| Zoro #: G2049537| Mfr #: TO-4SS

$51.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Tee
Max. Pressure: 150 psi
Tube Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2049537 Mfr #: TO-4SS
Specific Fitting Shape: TeeMax. Pressure: 150 psi
Tube Size: 1/4"Color: Silver
Basic Fitting Material: MetalBasic Fitting Shape: Tee
Standards: ASTM A240 and ASME SA240Compliance: RoHS Compliant
Fitting Connection Type: BarbedTemp. Range: -50 Degrees to 800 Degrees F
Tube Fitting Material: 316L Stainless SteelBarb Size: 1/4"
Item: TeeCountry of Origin (subject to change): United States

Description

Tee, Tube Size 1/4 In, Barbed Connection, Material of Construction 316L Stainless Steel, Schedule 10, Pressure 150 PSI, Temp Range -50 To 800 Deg F, Standards ASTMA 240 And ASME SA240

Reviews