15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Tee, 3/16 In, Barbed, Nylon, PK10

ELDON JAMES| Zoro #: G2449474| Mfr #: T0-3BN

$13.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2449474 Mfr #: T0-3BN
Standards: NSF 61 and 51 Certified, FDA Compliant, Meets USP Class VI RequirementsBasic Fitting Shape: Tee
Item: TeeTube Fitting Material: Nylon
Basic Fitting Material: PlasticColor: Black
Specific Fitting Shape: TeeTemp. Range: -50 Degrees to 275 Degrees F
Max. Pressure: 150 psi@70 Degrees FCompliance: RoHS Compliant
Fitting Connection Type: BarbedBarb Size: 3/16"
Country of Origin (subject to change): United States

Product Description

Tee, Barb Size 3/16 In, Equal Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI Requirements, Package Quantity 10

Product Reviews