Tee, 3/8 In, Barbed, HDPE, PK10

ELDON JAMES| Zoro #: G1975504| Mfr #: T0-6HDPE

$7.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1975504 Mfr #: T0-6HDPE
Standards: NSF 61 and 51 Certified, Complies With FDA 21 CFR177.1520, Meet USP Class VI RequirementsMax. Pressure: 260 psi
Basic Fitting Shape: TeeTube Fitting Material: HDPE
Basic Fitting Material: PlasticColor: Natural
Specific Fitting Shape: TeeTemp. Range: -80 Degrees to 226 Degrees F
Fitting Connection Type: BarbedCompliance: RoHS Compliant
Barb Size: 3/8"Item: Tee
Country of Origin (subject to change): United States

Product Description

Tee, Equal Barbed Connection, Barb Size 3/8 In, Material of Construction Polyethylene, Temp Range -80 To 226 Deg F, Max Pressure 260 PSI, Color Natural, Standards NSF 61 And 51 Certified, Complies With FDA 21 CFR177.1520, Meet USP Class VI Requirements, Package Quantity 10

Product Reviews