5/16" Barbed SS Tee Sch 10

ELDON JAMES| Zoro #: G1977534| Mfr #: TO-5SS

$51.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 5/16"
Fitting Connection Type: Barbed
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1977534 Mfr #: TO-5SS
Tube Size: 5/16"Fitting Connection Type: Barbed
Color: SilverSpecific Fitting Shape: Tee
Max. Pressure: 150 psiBarb Size: 5/16"
Basic Fitting Shape: TeeBasic Fitting Material: Metal
Compliance: RoHS CompliantTemp. Range: -50 Degrees to 800 Degrees F
Item: TeeTube Fitting Material: 316L Stainless Steel
Standards: ASTM A240 and ASME SA240Country of Origin (subject to change): United States

Description

Tee, Tube Size 5/16 In, Barbed Connection, Material of Construction 316L Stainless Steel, Schedule 10, Pressure 150 PSI, Temp Range -50 To 800 Deg F, Standards ASTMA 240 And ASME SA240

Reviews