KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/32" Barbed SS Tee Sch 10

ELDON JAMES| Zoro #: G1626764| Mfr #: TO-2.5SS

$26.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Silver
Fitting Connection Type: Barbed
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1626764 Mfr #: TO-2.5SS
Color: SilverFitting Connection Type: Barbed
Basic Fitting Material: MetalMax. Pressure: 150 psi
Tube Fitting Material: 316L Stainless SteelSpecific Fitting Shape: Tee
Barb Size: 5/32"Tube Size: 5/32"
Basic Fitting Shape: TeeItem: Tee
Temp. Range: -50 Degrees to 800 Degrees FCompliance: RoHS Compliant
Standards: ASTM A240 and ASME SA240Country of Origin (subject to change): United States

Description

Tee, Tube Fitting Material 316L Stainless Steel, Barb Size 5/32 In., Fitting Connection Type Barbed, Tube Size 5/32 In., Max. Pressure 150 psi, Temp. Range -50 Degrees to 800 Degrees F, Color Silver, Standards ASTM A240 and ASME SA240, Compliance RoHS Compliant

Reviews