3/16" Barbed SS Wye Connector Sch 10

ELDON JAMES| Zoro #: G1368963| Mfr #: YO-3SS

$29.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/16"
Fitting Connection Type: Barbed
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1368963 Mfr #: YO-3SS
Tube Size: 3/16"Fitting Connection Type: Barbed
Color: SilverSpecific Fitting Shape: Wye
Max. Pressure: 150 psiBarb Size: 3/16"
Basic Fitting Shape: WyeBasic Fitting Material: Metal
Compliance: RoHS CompliantTemp. Range: -50 Degrees to 800 Degrees F
Item: Y ConnectorTube Fitting Material: 316L Stainless Steel
Standards: ASTM A240 and ASME SA240Country of Origin (subject to change): United States

Description

Y Connector, Tube Size 3/16 In, Barbed Connection, Material of Construction 316L Stainless Steel, Schedule 10, Pressure 150 PSI, Temp Range -50 To 800 Deg F, Standards ASTMA 240 And ASME SA240

Reviews