Flex Conduit, 1/2 in., 0.622 in. ID, 25 ft

ELECTRI-FLEX| Zoro #: G0796801| Mfr #: SL-11x25

$37.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0796801 Mfr #: SL-11x25
Bend Radius: 1-1/2"Flexible Conduit Type: Extra Flex
Standards: RoHS & WEEE CompliantLength: 25 ft.
Material: Galvanized SteelConduit Outside Dia.: 0.767"
Item: Flexible ConduitConduit Inside Dia.: 0.622"
Conduit Trade Size: 1/2"Series: SL
Country of Origin (subject to change): United States

Product Description

Flexible Conduit, Extra Flex, Conduit Trade Size 1/2 In., Length 25 ft., Bend Radius 1-1/2 In., Material Galvanized Steel, Series SL, Conduit Inside Dia. 0.622 In., Conduit Outside Dia. 0.767 In., Standards RoHS & WEEE Compliant

Product Reviews

Save 15%. Sign up for Z-mail.