Flex Conduit, 3/4 in., 0.827 in. ID, 50 ft

ELECTRI-FLEX |Zoro #: G0334616|Mfr #: SL-12x50

$116.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0334616 Mfr #: SL-12x50
Material: Galvanized SteelStandards: RoHS & WEEE Compliant
Length: 50 ft.Item: Flexible Conduit
Conduit Outside Dia.: 0.977"Conduit Inside Dia.: 0.827"
Conduit Trade Size: 3/4"Flexible Conduit Type: Extra Flex
Bend Radius: 2"Series: SL
Country of Origin (subject to change): United States

Product Description

Flexible Conduit, Extra Flex, Conduit Trade Size 3/4 In., Length 50 ft., Bend Radius 2 In., Material Galvanized Steel, Series SL, Conduit Inside Dia. 0.827 In., Conduit Outside Dia. 0.977 In., Standards RoHS & WEEE Compliant

Product Reviews

Save 15% when you sign up for Z-mail.