Flex Conduit, 3/8 in., 0.492 in. ID, 50 ft

ELECTRI-FLEX |Zoro #: G2452667|Mfr #: SL-10x50

$55.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2452667 Mfr #: SL-10x50
Material: Galvanized SteelStandards: RoHS & WEEE Compliant
Length: 50 ft.Item: Flexible Conduit
Conduit Outside Dia.: 0.637"Conduit Inside Dia.: 0.492"
Conduit Trade Size: 3/8"Flexible Conduit Type: Extra Flex
Bend Radius: 1"Series: SL
Country of Origin (subject to change): United States

Product Description

Flexible Conduit, Extra Flex, Conduit Trade Size 3/8 In., Length 50 ft., Bend Radius 1 In., Material Galvanized Steel, Series SL, Conduit Inside Dia. 0.492 In., Conduit Outside Dia. 0.637 In., Standards RoHS & WEEE Compliant

Product Reviews

Save 15% when you sign up for Z-mail.