Liquid-Tight Conduit, 1-1/2 Inx50ft, Black

ELECTRI-FLEX| Zoro #: G0469341| Mfr #: NM2-15x50 BLK

$317.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0469341 Mfr #: NM2-15x50 BLK
Inside Dia.: 1.575"Series: NM2
Flexible Conduit Core Material: Rigid PVCStandards: UL Recognized E174249 CSA LL230485 CSA 22.2 No. 227.3, RoHS and WEEE Compliant
Flexible Conduit Color: BlackJacket Material: Flame Retardant PVC
Flexible Conduit Usable Temp. Range: -4 Degrees to 158 Degrees FItem: Flexible Nonmetallic Liquid Tight Conduit
Conduit Trade Size: 1-1/2"Special Features: Extra Flex
Outside Dia.: 1.865"Flexible Conduit Bend Radius: 2"
Flexible Conduit Nominal Length: 50 ft.Liquid Tight Conduit Application: Nonmetallic, Constant Flexing
Country of Origin (subject to change): United States

Product Description

Flexible Nonmetallic Liquid Tight Conduit, Series NM2, Conduit Trade Size 1-1/2 In., Flexible Conduit Nominal Length 50 ft., Flexible Conduit Color Black, Flexible Conduit Core Material Rigid PVC, Flexible Conduit Usable Temp. Range -4 Degrees to 158 Degrees F, Flexible Conduit Bend Radius 2 In., Standards UL Recognized E174249 CSA LL230485 CSA 22.2 No. 227.3, RoHS and WEEE Compliant, Inside Dia. 1.575 In., Outside Dia. 1.865 In., Jacket Material Flame Retardant PVC, Special Features Extra Flex

Product Reviews

Save 15%. Sign up for Z-mail.