Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Liquid-Tight Conduit, 1-1/2 Inx50ft, Black

ELECTRI-FLEX| Zoro #: G1964724| Mfr #: NMHT-15x50 BLK

$464.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 1.575"
Item: Flexible Nonmetallic Liquid Tight Conduit
Outside Dia.: 1.865"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1964724 Mfr #: NMHT-15x50 BLK
Inside Dia.: 1.575"Item: Flexible Nonmetallic Liquid Tight Conduit
Outside Dia.: 1.865"Flexible Conduit Color: Black
Flexible Conduit Nominal Length: 50 ft.Flexible Conduit Usable Temp. Range: -4 Degrees to 221 Degrees F
Series: NMHTFlexible Conduit Bend Radius: 9"
Liquid Tight Conduit Application: Nonmetallic, UL ListedConduit Trade Size: 1-1/2"
Standards: UL 79308 Conforms to UL ANSI/UL-1660 CSA LL230485 CSA 22.2 No. 227.2 Type B, RoHS and WEEE CompliantFlexible Conduit Core Material: Rigid PVC
Special Features: Type B ConstructionJacket Material: Flame Retardant PVC
Country of Origin (subject to change): United States

Description

Flexible Nonmetallic Liquid Tight Conduit, Series NMHT, Conduit Trade Size 1-1/2 In., Flexible Conduit Nominal Length 50 ft., Flexible Conduit Color Black, Flexible Conduit Core Material Rigid PVC, Flexible Conduit Usable Temp. Range -4 Degrees to 221 Degrees F, Flexible Conduit Bend Radius 9 In., Standards UL 79308 Conforms to UL ANSI/UL-1660 CSA LL230485 CSA 22.2 No. 227.2 Type B, RoHS and WEEE Compliant, Inside Dia. 1.575 In., Outside Dia. 1.865 In., Jacket Material Flame Retardant PVC

Reviews