Liquid-Tight Conduit, 1-1/2In x 50ft, Gray

ELECTRI-FLEX |Zoro #: G1212942|Mfr #: LT-15x50 GRY

$428.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1212942 Mfr #: LT-15x50 GRY
Series: LTCore Material: Corrosion Resistant Plated Steel
Standards: JIC, WEEE and RoHS CompliantItem: Flexible Metallic Liquid Tight Conduit
Color: GrayTemp. Range: -4 Degrees to 176 Degrees F
Item: Flexible Metallic Liquid Tight ConduitJacket Material: Flame Retardant PVC
Core Material: Corrosion Resistant Plated SteelOutside Dia.: 1.865"
Length: 50 ft.Inside Dia.: 1.575"
Conduit Size: 1-1/2"Bend Radius: 4-1/2"
Country of Origin (subject to change): United States

Product Description

Flexible Metallic Liquid Tight Conduit, Series LT, Conduit Size 1-1/2 In., Length 50 ft., Color Gray, Core Material Corrosion Resistant Plated Steel, Temp. Range -4 Degrees to 176 Degrees F, Standards JIC, WEEE and RoHS Compliant, Inside Dia. 1.575 In., Outside Dia. 1.865 In., Bend Radius 4-1/2 In., Jacket Material Flame Retardant PVC

Product Reviews

Save 15% when you sign up for Z-mail.