DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Liquid-Tight Conduit, 1-1/4 In x 100 ft

ELECTRI-FLEX| Zoro #: G0911197| Mfr #: NMHT-14x100 BLK

$625.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0911197 Mfr #: NMHT-14x100 BLK
Bend Radius: 8"Inside Dia.: 1.380"
Series: NMHTConduit Size: 1-1/4"
Core Material: Rigid PVCStandards: UL 79308 Conforms to UL ANSI/UL-1660 CSA LL230485 CSA 22.2 No. 227.2 Type B, RoHS and WEEE Compliant
Item: Flexible Nonmetallic Liquid Tight ConduitLength: 100 ft.
Color: BlackJacket Material: Flame Retardant PVC
Special Features: Type B ConstructionOutside Dia.: 1.630"
Temp. Range: -4 Degrees to 221 Degrees FCountry of Origin (subject to change): United States

Product Description

Flexible Nonmetallic Liquid Tight Conduit, Series NMHT, Conduit Size 1-1/4 In., Length 100 ft., Color Black, Core Material Rigid PVC, Temp. Range -4 Degrees to 221 Degrees F, Standards UL 79308 Conforms to UL ANSI/UL-1660 CSA LL230485 CSA 22.2 No. 227.2 Type B, RoHS and WEEE Compliant, Inside Dia. 1.380 In., Outside Dia. 1.630 In., Bend Radius 8 In., Jacket Material Flame Retardant PVC, Special Features Type B Construction

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.