DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Liquid-Tight Conduit, 1 In x 100 ft, Black

ELECTRI-FLEX| Zoro #: G0278582| Mfr #: NM2-13x100 BLK

$340.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0278582 Mfr #: NM2-13x100 BLK
Bend Radius: 1-1/4"Inside Dia.: 1.041"
Series: NM2Conduit Size: 1"
Core Material: Rigid PVCStandards: UL Recognized E174249 CSA LL230485 CSA 22.2 No. 227.3, RoHS and WEEE Compliant
Item: Flexible Nonmetallic Liquid Tight ConduitLength: 100 ft.
Color: BlackJacket Material: Flame Retardant PVC
Special Features: Extra FlexOutside Dia.: 1.290"
Temp. Range: -4 Degrees to 158 Degrees FCountry of Origin (subject to change): United States

Product Description

Flexible Nonmetallic Liquid Tight Conduit, Series NM2, Conduit Size 1 In., Length 100 ft., Color Black, Core Material Rigid PVC, Temp. Range -4 Degrees to 158 Degrees F, Standards UL Recognized E174249 CSA LL230485 CSA 22.2 No. 227.3, RoHS and WEEE Compliant, Inside Dia. 1.041 In., Outside Dia. 1.290 In., Bend Radius 1-1/4 In., Jacket Material Flame Retardant PVC, Special Features Extra Flex

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.