Liquid-Tight Conduit, 1 In x 100 ft, Black

ELECTRI-FLEX| Zoro #: G0753453| Mfr #: NMHT-13x100 BLK

$543.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0753453 Mfr #: NMHT-13x100 BLK
Inside Dia.: 1.041"Series: NMHT
Flexible Conduit Core Material: Rigid PVCStandards: UL 79308 Conforms to UL ANSI/UL-1660 CSA LL230485 CSA 22.2 No. 227.2 Type B, RoHS and WEEE Compliant
Flexible Conduit Color: BlackJacket Material: Flame Retardant PVC
Flexible Conduit Usable Temp. Range: -4 Degrees to 221 Degrees FItem: Flexible Nonmetallic Liquid Tight Conduit
Conduit Trade Size: 1"Special Features: Type B Construction
Outside Dia.: 1.290"Flexible Conduit Bend Radius: 6-1/2"
Flexible Conduit Nominal Length: 100 ft.Liquid Tight Conduit Application: Nonmetallic, UL Listed
Country of Origin (subject to change): United States

Product Description

Flexible Nonmetallic Liquid Tight Conduit, Series NMHT, Conduit Trade Size 1 In., Flexible Conduit Nominal Length 100 ft., Flexible Conduit Color Black, Flexible Conduit Core Material Rigid PVC, Flexible Conduit Usable Temp. Range -4 Degrees to 221 Degrees F, Flexible Conduit Bend Radius 6-1/2 In., Standards UL 79308 Conforms to UL ANSI/UL-1660 CSA LL230485 CSA 22.2 No. 227.2 Type B, RoHS and WEEE Compliant, Inside Dia. 1.041 In., Outside Dia. 1.290 In., Jacket Material Flame Retardant PVC

Product Reviews

Save 15%. Sign up for Z-mail.