Liquid-Tight Conduit, 1 In x 100 ft, Gray

ELECTRI-FLEX| Zoro #: G1082627| Mfr #: LA-13x100 GRY

$330.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1082627 Mfr #: LA-13x100 GRY
Inside Dia.: 1.041"Series: LA
Flexible Conduit Core Material: Hot Dipped Galvanized SteelStandards: UL E29278, CSA LL18858, Conforms to UL ANSI/UL-360 For Liquid Tight Flexible Steel Conduit, WEEE Compliant, RoHS Compliant
Flexible Conduit Color: GrayJacket Material: Flame Retardant PVC
Flexible Conduit Usable Temp. Range: -4 Degrees to 140 Degrees FItem: Flexible Metallic Liquid Tight Conduit
Conduit Trade Size: 1"Special Features: The 3/8 through 1-1/4 inch trade sizes are Square Lock formed and include an integral bonding strip of copper that is enclosed within the convolutions throughout their entire length, The 1-1/2 through 4-inch trade sizes are designed with a fully interlocked strip
Outside Dia.: 1.290"Flexible Conduit Bend Radius: 5-1/2"
Flexible Conduit Nominal Length: 100 ft.Liquid Tight Conduit Application: Metallic, Hazardous Location
Country of Origin (subject to change): United States

Product Description

Flexible Metallic Liquid Tight Conduit, Series LA, Conduit Trade Size 1 In., Flexible Conduit Nominal Length 100 ft., Flexible Conduit Color Gray, Flexible Conduit Core Material Hot Dipped Galvanized Steel, Flexible Conduit Usable Temp. Range -4 Degrees to 140 Degrees F, Flexible Conduit Bend Radius 5-1/2 In., Standards UL E29278, CSA LL18858, Conforms to UL ANSI/UL-360 For Liquid Tight Flexible Steel Conduit, WEEE Compliant, RoHS Compliant, Inside Dia. 1.041 In., Outside Dia. 1.290 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.