Liquid-Tight Conduit, 1 In x 100 ft, Gray

ELECTRI-FLEX |Zoro #: G2169885|Mfr #: LT-13x100 GRY

$215.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2169885 Mfr #: LT-13x100 GRY
Series: LTCore Material: Corrosion Resistant Plated Steel
Standards: JIC, WEEE and RoHS CompliantItem: Flexible Metallic Liquid Tight Conduit
Color: GrayTemp. Range: -4 Degrees to 176 Degrees F
Item: Flexible Metallic Liquid Tight ConduitJacket Material: Non Wrinkle PVC
Core Material: Corrosion Resistant Plated SteelConduit Size: 1"
Bend Radius: 3"Outside Dia.: 1.290"
Length: 100 ft.Inside Dia.: 1.041"
Country of Origin (subject to change): United States

Product Description

Flexible Metallic Liquid Tight Conduit, Series LT, Conduit Size 1 In., Length 100 ft., Color Gray, Core Material Corrosion Resistant Plated Steel, Temp. Range -4 Degrees to 176 Degrees F, Standards JIC, WEEE and RoHS Compliant, Inside Dia. 1.041 In., Outside Dia. 1.290 In., Bend Radius 3 In., Jacket Material Non Wrinkle PVC

Product Reviews

Save 15% when you sign up for Z-mail.