Shop Alternate Products
This Product is Discontinued
Electri-Flex
Liquid-Tight Conduit, 1 In x 50 ft, Gray (Discontinued)
Mfr # LT-13x50 GRY
Zoro # G0566151
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series LT
- Conduit Trade Size 1 in
- Flexible Conduit Usable Temp. Range -4 Degrees to 176 Degrees F
- Flexible Conduit Bend Radius 3 in
- Standards JIC, WEEE and RoHS Compliant