Liquid-Tight Conduit, 1/2 In x 25 ft, Gray

ELECTRI-FLEX| Zoro #: G1768487| Mfr #: LT-11x25 GRY

$55.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1768487 Mfr #: LT-11x25 GRY
Series: LTFlexible Conduit Core Material: Corrosion Resistant Plated Steel
Standards: JIC, WEEE and RoHS CompliantFlexible Conduit Color: Gray
Flexible Conduit Usable Temp. Range: -4 Degrees to 176 Degrees FItem: Flexible Metallic Liquid Tight Conduit
Liquid Tight Conduit Application: Metallic, JIC ApprovedItem: Flexible Metallic Liquid Tight Conduit
Jacket Material: Flame Retardant PVCOutside Dia.: 0.820"
Inside Dia.: 0.622"Flexible Conduit Bend Radius: 2"
Flexible Conduit Nominal Length: 25 ft.Conduit Trade Size: 1/2"
Country of Origin (subject to change): United States

Product Description

Flexible Metallic Liquid Tight Conduit, Series LT, Conduit Trade Size 1/2 In., Flexible Conduit Nominal Length 25 ft., Flexible Conduit Color Gray, Flexible Conduit Core Material Corrosion Resistant Plated Steel, Flexible Conduit Usable Temp. Range -4 Degrees to 176 Degrees F, Flexible Conduit Bend Radius 2 In., Standards JIC, WEEE and RoHS Compliant, Inside Dia. 0.622 In., Outside Dia. 0.820 In., Jacket Material Flame Retardant PVC

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.