Liquid-Tight Conduit, 1/2 In x 50ft, Black

ELECTRI-FLEX| Zoro #: G1793976| Mfr #: NMHT-11x50 BLK

$93.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1793976 Mfr #: NMHT-11x50 BLK
Item: Flexible Nonmetallic Liquid Tight ConduitInside Dia.: 0.622"
Standards: UL 79308 Conforms to UL ANSI/UL-1660 CSA LL230485 CSA 22.2 No. 227.2 Type B, RoHS and WEEE CompliantOutside Dia.: 0.820"
Flexible Conduit Nominal Length: 50 ft.Conduit Trade Size: 1/2"
Flexible Conduit Core Material: Rigid PVCSpecial Features: Type B Construction
Liquid Tight Conduit Application: Nonmetallic, UL ListedJacket Material: Flame Retardant PVC
Series: NMHTFlexible Conduit Usable Temp. Range: -4 Degrees to 221 Degrees F
Flexible Conduit Color: BlackFlexible Conduit Bend Radius: 3-1/4"
Country of Origin (subject to change): United States

Product Description

Flexible Nonmetallic Liquid Tight Conduit, Series NMHT, Conduit Trade Size 1/2 In., Flexible Conduit Nominal Length 50 ft., Flexible Conduit Color Black, Flexible Conduit Core Material Rigid PVC, Flexible Conduit Usable Temp. Range -4 Degrees to 221 Degrees F, Flexible Conduit Bend Radius 3-1/4 In., Standards UL 79308 Conforms to UL ANSI/UL-1660 CSA LL230485 CSA 22.2 No. 227.2 Type B, RoHS and WEEE Compliant, Inside Dia. 0.622 In., Outside Dia. 0.820 In., Jacket Material Flame Retardant PVC
Save 15%. Sign up for Z-mail.