Liquid-Tight Conduit, 1/2In x 100ft, Black

ELECTRI-FLEX| Zoro #: G1094861| Mfr #: NMHT-11x100 BLK

$163.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1094861 Mfr #: NMHT-11x100 BLK
Inside Dia.: 0.622"Series: NMHT
Flexible Conduit Core Material: Rigid PVCStandards: UL 79308 Conforms to UL ANSI/UL-1660 CSA LL230485 CSA 22.2 No. 227.2 Type B, RoHS and WEEE Compliant
Flexible Conduit Color: BlackJacket Material: Flame Retardant PVC
Flexible Conduit Usable Temp. Range: -4 Degrees to 221 Degrees FItem: Flexible Nonmetallic Liquid Tight Conduit
Conduit Trade Size: 1/2"Special Features: Type B Construction
Outside Dia.: 0.820"Flexible Conduit Bend Radius: 3-1/4"
Flexible Conduit Nominal Length: 100 ft.Liquid Tight Conduit Application: Nonmetallic, UL Listed
Country of Origin (subject to change): United States

Product Description

Flexible Nonmetallic Liquid Tight Conduit, Series NMHT, Conduit Trade Size 1/2 In., Flexible Conduit Nominal Length 100 ft., Flexible Conduit Color Black, Flexible Conduit Core Material Rigid PVC, Flexible Conduit Usable Temp. Range -4 Degrees to 221 Degrees F, Flexible Conduit Bend Radius 3-1/4 In., Standards UL 79308 Conforms to UL ANSI/UL-1660 CSA LL230485 CSA 22.2 No. 227.2 Type B, RoHS and WEEE Compliant, Inside Dia. 0.622 In., Outside Dia. 0.820 In., Jacket Material Flame Retardant PVC

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.