DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Liquid-Tight Conduit, 2 In x 50 ft, Gray

ELECTRI-FLEX| Zoro #: G0268091| Mfr #: LT-16x50 GRY

$485.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0268091 Mfr #: LT-16x50 GRY
Series: LTCore Material: Corrosion Resistant Plated Steel
Standards: JIC, WEEE and RoHS CompliantItem: Flexible Metallic Liquid Tight Conduit
Color: GrayTemp. Range: -4 Degrees to 176 Degrees F
Item: Flexible Metallic Liquid Tight ConduitJacket Material: Flame Retardant PVC
Core Material: Corrosion Resistant Plated SteelConduit Size: 2"
Bend Radius: 5-1/2"Outside Dia.: 2.340"
Length: 50 ft.Inside Dia.: 2.020"
Country of Origin (subject to change): United States

Product Description

Flexible Metallic Liquid Tight Conduit, Series LT, Conduit Size 2 In., Length 50 ft., Color Gray, Core Material Corrosion Resistant Plated Steel, Temp. Range -4 Degrees to 176 Degrees F, Standards JIC, WEEE and RoHS Compliant, Inside Dia. 2.020 In., Outside Dia. 2.340 In., Bend Radius 5-1/2 In., Jacket Material Flame Retardant PVC

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.