Liquid-Tight Conduit, 3/4 In x 25 ft, Gray

ELECTRI-FLEX |Zoro #: G0709046|Mfr #: LT-12x25 GRY

$69.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0709046 Mfr #: LT-12x25 GRY
Series: LTCore Material: Corrosion Resistant Plated Steel
Standards: JIC, WEEE and RoHS CompliantItem: Flexible Metallic Liquid Tight Conduit
Color: GrayTemp. Range: -4 Degrees to 176 Degrees F
Item: Flexible Metallic Liquid Tight ConduitJacket Material: Flame Retardant PVC
Core Material: Corrosion Resistant Plated SteelConduit Size: 3/4"
Bend Radius: 2-1/2"Outside Dia.: 1.030"
Length: 25 ft.Inside Dia.: 0.820"
Country of Origin (subject to change): United States

Product Description

Flexible Metallic Liquid Tight Conduit, Series LT, Conduit Size 3/4 In., Length 25 ft., Color Gray, Core Material Corrosion Resistant Plated Steel, Temp. Range -4 Degrees to 176 Degrees F, Standards JIC, WEEE and RoHS Compliant, Inside Dia. 0.820 In., Outside Dia. 1.030 In., Bend Radius 2-1/2 In., Jacket Material Flame Retardant PVC

Product Reviews

Save 15% when you sign up for Z-mail.