Liquid-Tight Conduit, 3/4 In x 50ft, Black

ELECTRI-FLEX| Zoro #: G2359822| Mfr #: NMHT-12x50 BLK

$153.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2359822 Mfr #: NMHT-12x50 BLK
Inside Dia.: 0.820"Series: NMHT
Flexible Conduit Core Material: Rigid PVCStandards: UL 79308 Conforms to UL ANSI/UL-1660 CSA LL230485 CSA 22.2 No. 227.2 Type B, RoHS and WEEE Compliant
Flexible Conduit Color: BlackJacket Material: Flame Retardant PVC
Flexible Conduit Usable Temp. Range: -4 Degrees to 221 Degrees FItem: Flexible Nonmetallic Liquid Tight Conduit
Conduit Trade Size: 3/4"Special Features: Type B Construction
Outside Dia.: 1.030"Flexible Conduit Bend Radius: 4-1/4"
Flexible Conduit Nominal Length: 50 ft.Liquid Tight Conduit Application: Nonmetallic, UL Listed
Country of Origin (subject to change): United States

Product Description

Flexible Nonmetallic Liquid Tight Conduit, Series NMHT, Conduit Trade Size 3/4 In., Flexible Conduit Nominal Length 50 ft., Flexible Conduit Color Black, Flexible Conduit Core Material Rigid PVC, Flexible Conduit Usable Temp. Range -4 Degrees to 221 Degrees F, Flexible Conduit Bend Radius 4-1/4 In., Standards UL 79308 Conforms to UL ANSI/UL-1660 CSA LL230485 CSA 22.2 No. 227.2 Type B, RoHS and WEEE Compliant, Inside Dia. 0.820 In., Outside Dia. 1.030 In., Jacket Material Flame Retardant PVC

Product Reviews

Save 15%. Sign up for Z-mail.