DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Liquid-Tight Conduit, 3/4 Inx175ft, Orange

ELECTRI-FLEX| Zoro #: G0387712| Mfr #: LNM-P 12x175 ORG

$1,540.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0387712 Mfr #: LNM-P 12x175 ORG
Bend Radius: 4"Inside Dia.: 0.815"
Series: LNM-PConduit Size: 3/4"
Core Material: Nylon MeshStandards: UL 79308 Conforms to UL ANSI/UL-1660 CSA LL18858 CSA 22.2 No. 227.2 Type A, ROHS and WEEE Compliant
Item: Flexible Nonmetallic Liquid Tight ConduitLength: 175 ft.
Color: OrangeJacket Material: Flexible PVC
Special Features: Type A ConstructionOutside Dia.: 1.150"
Temp. Range: -4 Degrees to 140 Degrees FCountry of Origin (subject to change): United States

Product Description

Flexible Nonmetallic Liquid Tight Conduit, Series LNM-P, Conduit Size 3/4 In., Length 175 ft., Color Orange, Core Material Nylon Mesh, Temp. Range -4 Degrees to 140 Degrees F, Standards UL 79308 Conforms to UL ANSI/UL-1660 CSA LL18858 CSA 22.2 No. 227.2 Type A, ROHS and WEEE Compliant, Inside Dia. 0.815 In., Outside Dia. 1.150 In., Bend Radius 4 In., Jacket Material Flexible PVC, Special Features Type A Construction

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.