Electriduct
Extreme Rubber Cable Protectors - RPS
Mfr # CP-RPS-212-YL
Zoro # G907194502
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Number of Channels 2
- Load Capacity 12,000 lb/Axle
- Color Black/Yellow
- Style Hinged
Explore More Products
- ELECTRIDUCT ED Rubber Duct Cover D-2- 10ft Black D-2-10-BK
- ELECTRIDUCT Large Plastic Cord Cover- 15FT- Safety Yellow CC-PL-LG-15-SY
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 31"- Wood Grain CSX-2-31-WG
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 2 13/16" W SR-WG-300-5-5PK-BK
- ELECTRIDUCT Cable Shield Cord Cover- 3" x 59"- Brown CSX-3-BN
- ELECTRIDUCT SafCord Cord Cover 3" x 12ft- Blue CC-SC-3-12-BL
- ELECTRIDUCT Cable Shield Cord Cover- 3" x 36"- Black CSX-3-36-BK
- ELECTRIDUCT Dura Race Carpet Cord Cover- 3" x 15ft- Blue DRN3.00-15-BL
- ELECTRIDUCT Dura Race Carpet Cord Cover- 4" x 5ft- Brown DRN4.00-5-BN
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 50ft- Black WL-SW-HD-100-50-BK
- ELECTRIDUCT SafCord Cord Cover 4" x 6ft- Yellow CC-SC-4-6-YL
- Electriduct Cable Protectors