Electriduct
Dura Race Carpet Cord Cover- 4" x 150ft- Black
- Zoro #: G9849662
- Mfr #: DRN4.00-150-BK
Hover or click to zoom Tap to zoom
$442.69
Subtotal: $442.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Electriduct
- MFR #DRN4.00-150-BK
- Zoro #G9849662
- Country of OriginUnited States
- Category Cable Protectors
Description
Dura Race Carpet Cord Cover is the perfect solution for protecting and covering exposed wires on carpeted floors. The material is made of braided, tightly woven ballistic Nylon for durability and protects wires against abrasion and damage. This cable cover will grab onto most loop, cut and loop, and patterned loop pile carpeting. Width: 4" Length: 150ft Color: Black
Reviews of Electriduct #DRN4.00-150-BK
Explore more
- ELECTRIDUCT Extreme Rubber Cable Protector- 5 Channel- 1.375"W x 2"Hx36" CP-RPS-517
- ELECTRIDUCT ED Rubber Duct Cover D-3- 12ft - Brown D-3-12-BN
- ELECTRIDUCT ED Rubber Duct Cover D-2- 10ft - Brown D-2-10-BN
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 1 7/8" W SR-WG-200-5-5PK-Bk
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.64"(OD) x 10ft- Black WL-SW-HD-064-10-BK
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 2 13/16" W SR-WG-300-5-WT
- ELECTRIDUCT EZ Rubber Cable Protector- 3 Channel- 2" x 2" CP-RPS-EZ-3X-200
- CORDUCT Protectr Cord 50'Ivory CDI-50
- ELECTRIDUCT Dura Race Carpet Cord Cover- 3" x 5ft- Blue DRN3.00-5-BL
- FASTLANE Anti-Slip Rubber Pad, 1/4ft L, 4-1/2"W, Blk CPRPKIT1-8
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Beige CC-RI-CP-SM-5-BE
- Electriduct Cable Protectors