Skip to Main Content
customer-service Help
Electriduct

ED PET Expandable Braided Sleeving- 1.75" x 25ft- Blue

Electriduct ED PET Expandable Braided Sleeving- 1.75" x 25ft- Blue BS-XO-175-25BP-BL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$21.50
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.
Total: $21.50

Electriduct #BS-XO-175-25BP-BL Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Our PET Expandable Braided Sleeving is simple to install on a wide array of hoses and cables, even ones with bulky or large connectors. When fully expanded, it will reach three times its nominal diameter to easily slide the sleeve over larger connectors and provide great abrasion and chemical resistance. Color: Blue Diameter: 1.75" Length: 25ft Working temperature: -50° to 150°C Melting point: 240±10°C Flammability: VW-1

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Electriduct #BS-XO-175-25BP-BL